![kln1224bi](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255213963.jpg?preset=medium)
KLEIN TOOLS 1224BI 12 inch 24TPI Bi-Metal Blades (100/Pack)
Description
Klein Bi-Metal Hacksaw Blades are 12-Inch long with 24 teeth per inch. The special high-speed steel teeth fused to regular carbon-steel body provide superior cutting and longer life. The blades withstand greater saw tension for less blade flexing.PRODUCT FEATURES:- Fits all 12-Inch (305 mm) hacksaw blades - Box of 100 blades - Reclosable, heavy-vinyl, seal-tight pouch of ten blades - Weight: 4.5 pounds/pack
Specifications
Brand Name | Klein Tools | Item Name | Hacksaw Blade |
Type | Hacksaw Blades | Blade Length | 12 in |
TPI or Pitch | 24 | Cutting Edge Material | High Speed Steel |
Overall Length | 12 in | Blade Material | Carbon Steel |
Finish | Blue | UPC | 092644314186 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |