KLEIN TOOLS 1232BI 12 inch 32TPI Bi-Metal Blades (100/Pack)
Description
PRODUCT FEATURES:- Special high-speed steel teeth fused to regular carbon-steel body provide superior cutting and longer life - Withstands greater saw tension for less blade flexing - Fits all 12-Inch (305 mm) hacksaw blades - Box of 100 blades
Specifications
Brand Name | Klein Tools | Item Name | Hacksaw Blade |
Type | Hacksaw Blades | Blade Length | 12 in |
TPI or Pitch | 32 | Cutting Edge Material | High Speed Steel |
Overall Length | 12 in | Blade Material | Carbon Steel |
Finish | Blue | UPC | 092644314247 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |