MILWAUKEE TOOL 12 inch 18 TPI Milwaukee Hack Saw Blade
Description
Milwaukee® 12" 18 TPI Bi-Metal Hack Saw Blades last up to 3X longer for greater productivity on the job. These super-tough blades outlast conventional blades, which means you'll be making fewer blade changes. They're Ideal for cutting heavy bars, large sections of steel, aluminum and large-diameter hard materials.
Specifications
Brand Name | Milwaukee | Sub Brand | HACKZALL™ |
Item Name | Hacksaw Blade | Type | Hack Saw |
Blade Length | 12 in | Blade Width | 1/2 in |
Blade Thickness | 1/4 in | TPI or Pitch | 18 |
Teeth Type | Matrix II Bi-Metal | Cutting Edge Material | Bi-Metal |
For Use With | 12 in Hack Saw Frames | Application | For Cutting Heavy Bars, Large Sections of Steel, Aluminum and Large Diameter Hard Materials, for Cutting Common Materials 1/4 - 1/2 in Thick |
UPC | 045242139804 |
Packages
1 - UNIT - 1 |