![mil48430630](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14357771.jpg?preset=medium)
MILWAUKEE TOOL 12 inch 32 TPI Milwaukee Hack Saw Blade
Description
Milwaukee® 12" 32 TPI Bi-Metal Hack Saw Blades last up to 3X longer for greater productivity on the job. These super-tough blades outlast conventional blades, which means you'll be making fewer blade changes. They're Ideal for cutting heavy bars, large sections of steel, aluminum and large-diameter hard materials.
Specifications
Brand Name | Milwaukee | Sub Brand | HACKZALL™ |
Item Name | Hacksaw Blade | Type | Hack Saw |
Blade Length | 12 in | Blade Width | 1/2 in |
Blade Thickness | 1/4 in | TPI or Pitch | 32 |
Teeth Type | Matrix II Bi-Metal | Cutting Edge Material | Bi-Metal |
For Use With | 12 in Hack Saw Frames | Application | For Cutting Conduit, Sheet Metal and Tubing, for Cutting Common Materials up to 1/8 in Thick |
UPC | 045242139903 |
Packages
1 - UNIT - 1 |