Abbotsford
grn025412

GREENLEE 0254-12 9-Piece Greenlee Standard Wrench Hex Key Set (Ball End), Black

Price $27.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0254-12
Documents Documents

Description

9 Piece set for convenience and versatility (including sizes 5/64, 3/32,7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 inch). Ball-end design allows for angled use up to 30 degrees. One-piece, powder-coated handle/case for corrosion resistance. Laser-etched sizes on case for easy identification. Heat-treated and tempered for extra strength and durability. Exceeds ASME/ANSI specifications. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Hex Key Set
Type Standard, Folding Ball End, Round Head Number of Pieces 9
Color/Finish Powder Coated Size 4-3/8 in
Series/Model Cassette Includes 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in and 1/4 in Hex Key
Standards ASME/ANSI Approved UPC 783310554820

Packages

1 - UNIT - 1