Abbotsford
grn025431

GREENLEE 0254-31 9-Piece Greenlee Wrench Hex Key Set - Metric, Black

Price $20.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0254-31
Documents Documents

Description

9 Piece set for convenience and versatility (including sizes 1.5, 2, 2.5, 3, 4,5, 6, 8 and 10 mm). One-piece, powder-coated handle/case for corrosion resistance. Laser-etched sizes on case for easy identification. Heat-treated and tempered for extra strength and durability. Exceeds ASME/ANSI specifications. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Hex Key Set
Type Metric, Folding, Wrench Number of Pieces 9
Color/Finish Powder Coated Size 4-3/8 in
Includes 1.5, 2, 2.5, 3, 4, 5, 6, 8 and 10 mm Hex Sizes Standards ASME/ANSI Approved
UPC 783310892670

Packages

1 - UNIT - 1