
KLEIN TOOLS 70542 Compact Folding Hex Key Set, SAE and Metric
Description
Klein Tools 2-Piece Compact Folding Hex Key Kit features 17-Keys including SAE and metric sizes. The SAE hex key set houses the 9 most common sizes for the jobsite, while the metric hex key set features 8 common sizes for daily applications. The hex ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket.
Specifications
Type | Metric, Folding, Wrench | Number of Pieces | 17 |
Material | CR-V Steel | Size | SAE Sizes 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"; Metric Sizes 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Includes | (8) Pocket Tool Pouch, (3) Pocket Utility Pouch, Hammer Holder, Padded Tool Belt | Application | Formed 14-gauge steel. Continuously welded seams. Larger sizes include door and body stiffeners. Welded brackets provide for enclosure mounting. Formed lip on door and enclosure exclude flowing liquids and contaminants. Cutouts and holes are provided to suit the flange handle operating mechanism. Continuously hinged doors may be removed by pulling the stainless steel hinge pin. Door is secured with easily operated stainless steel clamps. Cover interlock bracket is welded to the door. Collar studs are provided for mounting inner panels. A removable 12 gauge inner panel is included. Seamless poured-in place gasket. A bonding stud is provided on the door and a grounding stud is provided in the enclosure. A literature pocket is provided for the inside of the door. |
UPC | 092644370250 |
Packages
4 - UNIT - (4) |