Abbotsford
kln70543

KLEIN TOOLS 70543 Compact Folding Hex Key Set, 25-Key, SAE, Metric, TORX® Sizes, 3-Piece

Price $42.96 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS INC.
Manufacturer #:70543

Description

Klein Tools' new Compact Folding Hex Key line features the same highly durable reinforced nylon handle with easy key access but is now pocketable for more convenient storage and carrying. Our hex key sets feature a strategically placed #2 Phillips fastener on the outer body, ensuring effortless adjustment of key tension to suit your preference. Klein Tools' Hex sets are color-coded for quick identification: red for Inch, blue for mm, and green for Torx®, enhancing efficiency.


Includes 25 sizes: 5/64-Inch, 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, 3/16-Inch, 7/32-Inch, 1/4-Inch, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, T9, T10, T15, T20, T25, T27, T30, T40

Specifications

Number of Pieces 25 Material CR-V Steel
UPC 092644370267

Packages

1 - UNIT - 1 4 - UNIT - (4)