Abbotsford
kln70581

KLEIN TOOLS 8-Key Folding Hex Key Set , 1/20 to 5/32 inch SAE

Price $13.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:70581

Description

No need to worry about lost hex keys with Klein Tools 8-Key Folding Hex Key Set. This handy tool features 8 different size hex keys in a convenient folding tool that fits easily into your pocket or tool box. The hex ends are square-cut so they fit securely into hex sockets.PRODUCT FEATURES:- Two key positions (straight-out or right angle) for extra leverage - Hex ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket - Handy sets fit in your pocket or tool box easily and help eliminate the lost key problem - Includes 8 hex key sizes: 1/20'', 1/16'', 5/64'', 3/32'', 7/64'', 1/8'', 9/64'' and 5/32''

Specifications

Brand Name Klein Tools Sub Brand Grip-It®
Item Name Hex Key Set Type Folding
Number of Pieces 8 Material Alloy Steel
Color/Finish Silver/Nickel Chrome Plated Size 3.063 in Handle, 1-7/8 - 3 in Key
Includes 1/20 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in Hex Key Application For Secure Full-Depth Fit and Maximum Contact with the Hex Socket to Prevent Slippage and Stripping of the Socket
UPC 092644332616

Packages

1 - UNIT - 1 6 - UNIT - 6