Abbotsford
kln70582

KLEIN TOOLS 70582 7-Key Metric Folding Hex Key Set

Price $13.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:70582

Description

No need to worry about lost hex keys with Klein Tools Folding Hex Key Set. This handy tool features 7 different metric size hex keys in a convenient folding tool that fits easily into your pocket or tool box. The hex ends are square-cut so they fit securely into hex sockets.PRODUCT FEATURES:- Two key positions (straight-out or right angle) for extra leverage - Hex ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket - Handy sets fit in your pocket or tool box easily and help eliminate the lost key problem - Includes 7 hex key sizes: 1-1/2 mm, 2 mm, 2-1/2 mm, 3 mm, 4 mm, 5 mm and 6 mm

Specifications

Brand Name Klein Tools Sub Brand Grip-It®
Item Name Hex Key Set Type Folding
Number of Pieces 7 Material Alloy Steel
Color/Finish Silver/Nickel Chrome Plated Size 3.703 in Handle, 0.594 - 1.781 in Key
Includes 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm Metric Hex Key Application For Secure Full-Depth Fit and Maximum Contact with the Hex Socket to Prevent Slippage and Stripping of the Socket
UPC 092644332630

Packages

1 - UNIT - 1 6 - UNIT - 6