Abbotsford
klnblmk10

KLEIN TOOLS BLMK10 9-Piece L Style Ball End Hex Key Caddy Set Metric

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:BLMK10

Description

Klein hex-keys are the tools professionals cannot afford to be without. Heat-treated and tempered for superior strength and durability, Klein hex-keys are designed for a precise fit in sockets, preventing slippage and stripping of the socket.PRODUCT FEATURES:- L-style hex keys in convenient caddy sets - Includes 9 sizes: 1.5, 2, 2.5, 3, 4, 5, 6, 8 and 10 mm - Each set contains a unique locking feature and marked slots for each key - Ball end works on angles up to 25-degrees - Durable caddy keeps hex keys organized - Top-grade alloy steel - Heat-treated and tempered for added strength and durability - Rust and corrosion resistance surfaces - Extra length for hard-to-reach applications

Specifications

Brand Name Klein Tools Item Name Hex Key Set
Type L-Style, Caddy, Ball End Number of Pieces 9
Material Alloy Steel Includes (1) BLM15 1.5 mm, (1) BLM2 2 mm, (1) BLM25 2.5 mm, (1) BLM3 3 mm, (1) BLM4 4 mm, (1) BLM5 5 mm, (1) BLM6 6 mm,(1) BLM8 8 mm and (1) BLM10 10 mm Metric Hex Key
Application Hard to Reach Areas UPC 092644332067

Packages

1 - UNIT - 1 3 - UNIT - 3