Klein Tools' 9-Key Color-Coded Hex Key Set conveniently consolidates the most popular SAE sizes into one compact caddy. The industrial strength, extended reach ball-end keys are optimal for working at angles up to 25 degrees. The round shanks with plastic sleeve provide enhanced comfort during prolonged use.
L-style hex keys in convenient caddy set includes 9 sizes: 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, 3/16-Inch, 7/32-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch
Color-coded sleeve for quick identification of each key size
Extra-long arms are 30-Percent longer for greater reach and leverage
Round shanks with plastic sleeve provide enhanced comfort during prolonged use
Heat-treated and tempered for added strength and durability
Folding case provides compact storage and interlocks with other extra-long hex key sets