
KLEIN TOOLS JTH98M Hex Key Set, Metric, Journeyman™ T-Handle, 9-Inch with Stand, 8-Piece
Description
Klein Tools hex keys are the tools professionals cannot afford to be without. The Journeyman Hex T-Handle from Klein Tools delivers more torque to the fasteners than standard hex keys. Heat-treated and tempered for superior strength and durability. Klein hex-keys are designed for a precise fit in sockets, preventing slippage and stripping of the socket.
Specifications
Brand Name | Klein Tools | Sub Brand | Journeyman |
Item Name | Hex Key Set | Type | T-Handle Hex-Keys - Metric |
Number of Pieces | 8 | Material | Steel |
Includes | 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm and 10 mm Soft-Touch Grip T-Handle Hex Key and Metal Stand | Application | For High Torque Applications |
UPC | 092644337635 |
Packages
1 - UNIT - 1 |