Abbotsford
klnllk12

KLEIN TOOLS LLK12 12-Piece L-Style Hex Key Caddy Set

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:LLK12

Description

This 12-piece Hex-Key Set is available in sizes ranging from .050'' to 5/16'' hex. The L-style hex keys are organized in a convenient, durable caddy. The keys are made of top-grade alloy steel in rust and corrosion resistant surfaces.PRODUCT FEATURES:- Caddy has a unique locking feature and marked slots for each key - Hex sizes ranging from 0.050-Inch to 5/16-Inch - Top-grade alloy steel is tempered for added strength - Heat-treated and tempered for added strength and durability - Rust and corrosion resistance surfaces - Extra length for hard-to-reach applications - Short side great for higher torque situations and low clearances

Specifications

Brand Name Klein Tools Item Name Hex Key Set
Type L-Style, Caddy Number of Pieces 12
Material Alloy Steel Size 3/64", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16"
Series/Model Cassette Includes (1) LL2 0.05 in, (1) LL4 1/16 in, (1) LL5 5/64 in, (1) LL6 3/32 in, (1) LL7 7/64 in, (1) LL8 1/8 in, (1) LL9 9/64 in, (1) LL10 5/32 in, (1) LL12 3/16 in, (1) LL14 7/32 in, (1) LL16 1/4 in, (1) LL20 5/16 in Hex Key
Application Hard to Reach Areas UPC 092644332210

Packages

1 - UNIT - 1 3 - UNIT - 3