KLEIN TOOLS JTH410E Hex Key Set, SAE T-Handle, 4-Inch, with Stand, 10-Piece
Description
T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes marked on individual T-handles. Metal stand keeps tools organized. Set includes 3/32 (JTH4E06), 7/64 (JTH4E07), 1/8 (JTH4E08), 9/64 (JTH4E09), 5/32 (JTH4E10), 3/16 (JTH4E11), 7/32 (JTH4E12), 1/4 (JTH4E13), 5/16 (JTH4E14) and 3/8 inch (JTH4E15).
Specifications
Brand Name | Klein Tools | Sub Brand | Journeyman |
Item Name | Hex Key Set | Type | T-Handle, SAE |
Size | 4 in | Blade Length | 4 in |
Material | Metal Stand | Includes | JTH4E06 3/32 in, JTH4E07 7/64 in, JTH4E08 1/8 in, JTH4E09 9/64 in, JTH4E10 5/32 in, JTH4E11 3/16 in, JTH4E12 7/32 in, JTH4E13 5/16 in, JTH4E14 3/8 in Hex Keys, Stand |
Application | 7 Piece T-Handle set with stand | UPC | 092644337598 |
Packages
1 - UNIT - 1 |