KLEIN TOOLS JTH6E11 3/16-Inch Hex Key, Journeyman T-Handle, 6-Inch
Description
T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-Ident sizes marked. Convenient hang hole. Treated steel for rust and corrosion resistance. Chamfered end for ease of use.
Specifications
| Brand Name | Klein Tools | Sub Brand | Journeyman |
| Item Name | Hex Key | Type | T-Handle |
| Size | 3/16 in | Blade Length | 6 in |
| Material | Steel | Finish | Black Oxide Tip |
| Application | High Torque Applications | UPC | 092644336683 |
Packages
| 1 - UNIT - 1 | 6 - UNIT - 6 |