![klnjth6e17](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255322463.jpg?preset=medium)
KLEIN TOOLS JTH6E17 1/2-Inch Hex Journeyman T-Handle 6-Inch
Description
Klein hex-keys are the tools professionals cannot afford to be without. Heat-treated and tempered for superior strength and durability. Klein hex-keys are designed for a precise fit in sockets, preventing slippage and stripping of the socket.
Specifications
Brand Name | Klein Tools | Sub Brand | Journeyman |
Item Name | Hex Key | Type | T-Handle |
Size | 1/2 in | Blade Length | 6 in |
Material | Steel | Finish | Black Oxide Tip |
Arm Type | Long, Short | Application | High Torque Applications |
UPC | 092644336737 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |