![idi35146](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/218479711.jpg?preset=medium)
IDEAL INDUSTRIES 35-146 Hex Key Set with 9 Keys
Description
Hex Key Set with nine 3 inch long keys comes with 4 inch handle. Key sizes (inches) 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4.
Specifications
Brand Name | Ideal | Item Name | Hex Key Set |
Type | Straight, Folding | Size | 5/64 - 1/4 in |
Material | 8650 Steel | Includes | 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in Hex Keys |
UPC | 783250351466 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |