FLEXTHERM FLEXGLIDE FLEXGlide Installation Tool for Green Surface Cable
Description
FLEXGLIDE™ was specially designed to be used with the FLEXSNAP™ installation system, which allows to install a floor heating system from subfloor to finished floor in a single day. FLEXGLIDE™ wheel is perfectly matched to the FLEXSNAP™ mesh in order to ensure an easy and uniform installation of the heating cable, even when changing direction and going around an obstacle.
Specifications
Brand Name | Flextherm | UPC | 698679736230 |
Packages
1 - UNIT - 1 |