SONECABLE EW-RT-100 SIMPUSH TOOL EMT1" WATERTIGHT RETAIL
Description
SIMPush 1" Watertight EMT removal tools are pushed onto SIMPush watertight fittings to release the fitting's grip on conduit.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Push Install Removal Tool | Size | 1.779 in L x 1.779 in W x 2.201 in H |
Material | PVC | For Use With | 1 in Watertight EMT Conduit |
Standards | cULus Listed to Standard 514B | UPC | 032886705304 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |