SONECABLE PLT-RT-100 SIMPUSH TOOL LT & PVC1" RETAIL
Description
SIMPush 1" non-metallic & PVC liquid tight removal tools are pushed onto SIMPush fittings to release the fitting's grip on conduit.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Push Install Removal Tool | Size | 1.929 in L x 1.929 in W x 2.543 in H |
Material | PVC | For Use With | 1 in Liquid-Tight Non Metallic Conduit |
UPC | 032886714849 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |