SONECABLE PLT-RT-1P SIMPUSH TOOL NM LT & PVC1/2" AND 3/4" RETAIL
Description
SIMPush 1/2" and 3/4" non-metallic & PVC liquid tight removal tools are pushed onto SIMPush fittings to release the fitting's grip on conduit.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Push Install Removal Tool | Size | 1.419 in L x 1.419 in W x 2.325 in H |
Material | PVC | For Use With | 1/2 in and 3/4 in Liquid-Tight Non Metallic Conduit |
UPC | 032886714832 |
Packages
1 - UNIT - 1 | 18 - UNIT - 18 |