PANDUIT NR1-C Panduct® Duct Nylon Push Rivet for Mounting, Natural
Description
Nylon rivet for use with TNR rivet tool.• Mean pull-off force PVC: 90 lbs. Type NE/Type NNC: 70 lbs.• Mean shear force: PVC 139 lbs. Type NE/Type NNC: 126 lbs.• RoHS CompliantNOTE: This product is a hygroscopic material. It is recommended to be kept sealed until ready for use.
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Item Name | Push Rivet | Type | Rivet |
Size | 0.37 in L x 0.44 W | Material | Nylon |
Color/Finish | Natural | For Use With | TNR Rivet Tool |
Application | Nylon Rivet | UPC | 074983252206 |
Packages
100 - UNIT - 100 | 500 - UNIT - (500) |