PANDUIT TNR Panduct® Nylon Rivet Installation Tool
Description
Installation Tool for NR1 Rivets. TNR installs or removes Panduit nylon rivets, NR1-C and NR1-M, quickly and easily.KEY FEATURES AND BENEFITS:• Tool Type: Wiring Duct• Length: 9.25 in | 235 mm• RoHS Compliancy Status: RoHS directive is not applicable
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Item Name | Rivet Installation Tool | Type | Hand-Held Nylon Rivet Installation Tool |
Size | 9-1/4 in OAL | Material | Aluminum |
For Use With | NR1 Nylon Hand-Held Rivets | Application | For Installing and Removing Nylon Rivets. |
UPC | 074983250004 |
Packages
1 - UNIT - 1 |