Abbotsford
kln32701

KLEIN TOOLS 32701 Switch Drive Handle with 2'' Nut Drivers

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:32701
Documents Documents

Description

Switch from a handle to a drill in a snap! Power drills make quick work of large fastening jobs but some times, you still need the finesse of a hand tool. Klein's Switch Drive Handle System allows you to easily alternate any accessory with a power groove between a power drill and hand tool minimizing the number of tools and saving space.The patented quick release mechanism in the handle secures any 1/4'' hex shaft to quickly convert an impact rated accessory to the most rugged, long lasting, powerful hand tool in your bag.

Specifications

Brand Name Klein Tools Item Name Switch Drive Handle
Type Magnetic Shank Size 50.8 mm
Overall Length 196.9 mm Application For Hexagonal Bolts
UPC 926443270186

Packages

1 - UNIT - 1 3 - UNIT - 3