Abbotsford
kln635916

KLEIN TOOLS 9/16 inch x 4 inch Shaft Heavy-Duty Nut Driver

Price $27.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:635-9/16

Description

Fastening nuts on threaded rod can be a struggle due to the confined space and obstructions around the rod. Lateral movement is limited. On long sections of threaded rod, traditional nut drivers bottom out so you can only get the nut so far up the rod. Klein's Heavy-Duty Nut Driver feature a through-handle, completely hollow shaft to allow for nutdriving on unlimited bolt lengths. Wrench assist provides greater torque while the magnetic tips will grab any nut appropriately.PRODUCT FEATURES:- Hollow shaft allows for nut driving on unlimited bolt length- Color coding for easy identification of different sizes- Wrench assist for additional torque- Magnetic feature helps retain nut- Heavy duty shaft with classic Cushion-Grip handle

Specifications

Brand Name Klein Tools Item Name Nutdriver
Type Heavy Duty, Handgrip, Magnetic Socket Size 9/16 in
Overall Length 9.4 in Shank Material Steel
Application For Hexagonal Bolts UPC 092644322662

Packages

1 - UNIT - 1 3 - UNIT - 3