![idi35293](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/218481896.jpg?preset=medium)
IDEAL INDUSTRIES 35-293 3-1/4 inch x 11/32 inch Nutmaster Nutdriver
Description
Long, hollow shank handles longer bolts. Identification and color coding on ends. Nickel/chrome plated to resist rust and corrosion. Cushioned rubber grips. Models 35-292 and 35-295 fit Twister® Wire Connectors.
Specifications
Brand Name | Ideal | Sub Brand | Nutmaster® |
Item Name | Nutdriver | Socket Size | 11/32 in |
Socket Type | Hallow | Shank Size | 3-1/4 in L |
Color | Green | Shank Finish | Nickel Chrome-Plated |
Handle Type | Cushioned Grip | Handle Material | Rubber |
Standards | Prop65 Warning: Cancer - www.P65Warnings.ca.gov | Application | For 11/32 IN Nuts |
UPC | 783250352371 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |