Abbotsford
idi35296

IDEAL INDUSTRIES 35-296 1/2" x 4" Nutmaster Nutdriver

Price $28.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-296

Description

1/2" NUTDRIVER


Nut Drivers are nickel-chrome plated to resist corrosion and have long, hollow shanks that handle longer bolts, making them ideal for deep electrical boxes

The drivers are made in various colors and offer cushioned rubber grip handles for added torque and comfort

Specifications

Brand Name Ideal Sub Brand Nutmaster®
Item Name Nutdriver Type Hollow, Long
Socket Size 1/2 in Socket Type Hollow
Shank Size 4 in Color Red
Shank Finish Nickel/Chrome Plated Handle Type Cushion Grip
Standards Buy American Compliant, California Proposition 65 Warning Application For 1/2 IN Nuts
UPC 783250352968

Packages

1 - UNIT - 1 6 - UNIT - 6