![fluincp8](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/561658116.jpg?preset=medium)
FLUKE ELECTRONICS CANADA LP 8 inch Insulated Lineman Combination Pliers
Description
Fluke insulated tools always feel right. From the moment you first put them in your hand, you’re ready to go to work. The pliers offer a smooth, solid motion, without a need for break-in. PRODUCT FEATURES:- Secure hold by aggressive serrated jaws and 4-point gripping hole.- Slim shape for better access to wires in tight spaces.- Powerful gripping jaw, yet 20 % lighter weight than other designs.- German CMV steel.
Specifications
Brand Name | Fluke | Sub Brand | Fluke |
Item Name | Linesman's Combination Plier | Type | Insulated, Heavy Duty |
Jaw Material | Chromium Molybdenum Vanadium Steel | Series/Model | INCP8 |
Handle Type | Ergonomic Grip | Overall Length | 8 in |
Standards | VDE Certified, IEC 60900 and ASTM F1505 | UPC | 009596990514 |
Packages
1 - UNIT - 1 |