FLUKE ELECTRONICS CANADA LP 8 inch Insulated High Leverage Diagonal Cutter
Description
Fluke insulated tools always feel right. From the moment you first put them in your hand, you’re ready to go to work. The cutters offer a smooth, solid motion, without a need for break-in. PRODUCT FEATURES:- Cuts hard materials including steel and piano wire.- Power joint and precision cutting edges.- German CMV steel.
Specifications
Brand Name | Fluke | Item Name | Diagonal Cutting Plier |
Type | Insulated, Heavy Duty, High-Leverage | Jaw Material | Chromium Molybdenum Vanadium Steel |
Series/Model | INDC8 | Handle Type | Ergonomic Grip |
Overall Length | 8 in | Applicable Materials | Steel and Piano Wire |
Standards | VDE Certified, IEC 60900 and ASTM F1505 | UPC | 095969905121 |
Packages
1 - UNIT - 1 |