FLUKE ELECTRONICS CANADA LP 8 inch Insulated Long Nose with Side Cutter and Gripping Zones
Description
Wires need cutting. Cables need pulling. Knockouts need twisting. Sometimes things just need holding. Fluke insulated pliers and cutters give you a range of options when the job requires jaws with bite.Fluke long nose insulated pliers include a side cutter plus a unique milled wave pattern for powerful gripping zones. There are 4 gripping points for pulling round objects without slipping. Forged from German chromium-molybdenum-vanadium (CMV) steel and back by a limited lifetime warranty.
Specifications
Brand Name | Fluke | Item Name | Side Cutting Plier |
Type | Insulated, Long Nose | Jaw Type | Straight, Half-Round, Slim Knurled |
Jaw Material | Chromium Molybdenum Vanadium Steel | Series/Model | INLP8 |
Handle Type | Ergonomic Grip | Overall Length | 8 in |
Standards | VDE Certified, IEC 60900 and ASTM F1505, NFPA 70E | Application | For Cutting and Gripping Where Fingers and Other Tools are Too Big |
UPC | 095969905114 |
Packages
1 - UNIT - 1 |