Abbotsford
fluinpp10

FLUKE ELECTRONICS CANADA LP 10 inch Insulated Pump Pliers Fast Adjustable

Price $178.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:5067259

Description

Fluke’s insulated fast adjust slip joint or water pump pliers give you more gripping strength and comfort compared to conventional pump pliers of the same length. 27 jaw adjustment steps provide more accurate gripping of work piece with less slippage than other designs. The slim size in the head and joint area let these pump pliers grip work pieces in tight spaces.The pliers also self-lock on pipes and nuts: no slipping on the workpiece, all with low hand force required. The aggressive gripping surfaces have teeth hardened to HRC61 for low wear. Pinch guard prevents operators´ fingers being caught between the handles. Made from German chromium-molybdenum-vanadium (CMV) steel, multi stage oil-hardened, and backed by a limited lifetime warranty.

Specifications

Brand Name Fluke Sub Brand Fluke
Item Name Pump Plier Type Insulated, 27-Position
Jaw Material Chromium Molybdenum Vanadium Steel Series/Model INPP10
Handle Type Ergonomic Grip Overall Length 10 in
Standards VDE Certified, IEC 60900 and ASTM F1505 UPC 009596990513

Packages

1 - UNIT - 1