Abbotsford
kln50210eins

KLEIN TOOLS 50210EINS 10-inch Insulated Pump Pliers, Slim Handle

Price $98.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:50210EINS
Documents Documents

Description

1000 V rated for safety on the job. VDE certified. Secure tongue and groove design for non-slip grip even with heavy pressure. Unique three-part insulation with white under layer provides warning sign that insulation may be compromised. Multi-colour, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. Durable, moulded insulation meets or exceeds ASTM F1505 and IEC 60900 standards for insulated tools.


1000 V Rated for safety on the job. VDE Certified durable, molded insulation meets or exceeds ASTM F1505 and IEC 60900 standards for insulated tools

Secure tongue and groove design for non-slip grip even with heavy pressure

Unique three-part insulation with white underlayer provides warning sign that insulation may be compromised

Forged in the USA of US-made steel

Specifications

Brand Name Klein Tools Item Name Insulated Plier
Type Pump Jaw Size 31/64 in T
Jaw Material Induction Hardened Steel Handle Length 5.5 in
Handle Type Slim Handle Material High-Dielectric Plastic
Overall Length 10-1/4 in Color Orange/Gray
Standards IEC 60900 and ASTM F1505 Application Work Near Energized Sources
UPC 092644730016

Packages

1 - UNIT - 1