Abbotsford
klnd2488ins

KLEIN TOOLS 8 inch Insulated Angled Diagonal Cutting Pliers

Price $104.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D248-8-INS
Documents Documents

Description

These Insulated Diagonal-Cutting pliers feature two layers of insulation to protect against electric shock. Clearly marked with the official 1000V symbol, these pliers meet or exceed ASTM F1505-16 and IEC 60900:2018 standards for insulated tools. The head is angled to get into confined spaces. The high-leverage design provides 36-percent greater cutting power thanother plier designs.PRODUCT FEATURES:- Flame retardant, impact-resistant, bright orange outer coating with two layers of insulation to protect against electric shock - Clearly marked with the official 1000-volt rating symbol - Durable molded insulation meets or exceeds ASTM F1505-16 and IEC 60900:2018 standards for insulated tools - Angled head for easier work in confined areas - Induction hardened cutting knives for long life - High-leverage design for 36-percent greater cutting power than other plier designs - Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool - Integral guards help prevent hand contact with conductive parts - Hot-riveted joint for smooth action and no handle wobble - Forged steel for maximum durability


Diagonal Cutters with flame retardant, impact-resistant, bright orange outer coating with two layers of insulation to protect against electric shock

Pliers are clearly marked with the official 1000-volt rating symbol

Durable molded insulation meets or exceeds ASTM F1505-16(2021) and IEC 60900:2018 standards for insulated tools

Angled head for easier work in confined areas

Specifications

Brand Name Klein Tools Item Name Insulated Plier
Type High-Leverage, Standard Jaw Type Diagonal Cutting
Jaw Size 13/16 in L x 7/16 in T x 1-3/16 in W Jaw Material Induction Hardened Steel
Handle Length 4.9 in Handle Type Dual Insulated, Flame Retardant and Impact Resistant Handle
Handle Material High-Dielectric Plastic Overall Length 8-1/4 in
Color Orange Applicable Materials ACSR
For Use With ACSR, Screws, Nails and Most Hardened Wire Standards IEC 60900 and ASTM F1505
Application ACSR, Screws, Nails and Most Hardened Wire UPC 092644720710

Packages

1 - UNIT - 1 3 - UNIT - 3