Abbotsford
grn015912

GREENLEE 0159-12 Greenlee 17-Piece Journeyman's Tool Kit

Price $795.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0159-12

Description

Perfect kit for the Journeyman Electrician. Kit Includes: Non-Contact voltage detector. Cordura caddy bag. Torpedo level. 18 oz Electricians hammer. 25 feet rule, Power return. Screwdriver, Flat-Key 1/4 x 4. Screwdriver, Flat-Cabinet 3/16 x 6. Screwdriver, Phillips #1 x 3. Screwdriver, Phillips #2 x 4. Pliers, Side Cutting 9 inch with molded grip. Pliers, diagonal 8 inch with molded grip. Pliers, long nose 8 inch with molded grip. Pliers, pump 10 inch with molded grip. SS Wire Stripper Pro. NM Cable ripper. SS Stripping/Crimping combo tool. Cable cutter.

Specifications

Brand Name Greenlee Item Name Journeyman's Tool Kit
Type Standard,Journeyman's Number of Pieces 17
Includes GT-12A Non-Contact Voltage Detector, Cordura Caddy Bag, Torpedo Level, 18 oz Electricians Hammer, Power Return 25 ft Rule, Flat-Key 1/4 x 4 in Screwdriver, Flat-Cabinet 3/16 x 6 in Screwdriver, Phillips #1 x 3 in Screwdriver, Phillips #2 x 4 in Screwdriver, 9 in Side Cutting Pliers with Molded Grip, 8 in Diagonal Pliers with Molded Grip, 8 in Long Nose Pliers with Molded Grip, 10 in Pump Pliers with Molded Grip, SS Wire Stripper Pro, NM Cable Ripper, SS Stripping/Crimping Combo Tool, Cable Cutter Application For Journeyman Electrician
UPC 783310563501

Packages

1 - UNIT - 1