
FLUKE ELECTRONICS CANADA LP 5067404 T6 Electrical Tester + Insulated Hand Tools Starter Kit
Description
It takes more than one tool to finish a job. That’s why you have a pack to carry it all.The T6 Electrical Tester + Insulated Hand Tools Starter Kit includes:- Fluke T6 Electrical Tester - 3 slotted tips - 2 Phillips tips - Long nose pliers - Heavy duty diagonal cutter - Heavy duty combination pliers - Roll-up tool pouch
Specifications
Brand Name | Fluke | Sub Brand | Fluke |
Item Name | Hand Tool Starter Kit | Type | Insulated |
Number of Pieces | 8 | Includes | Fluke T6-1000 Electrical Tester, ISLS3- 3/32, 3 in Insulated Slotted Screwdriver, ISLS5- 5/32, 4 in Insulated Slotted Screwdriver, ISLS8- 1/4, 5 in Insulated Slotted Screwdriver, IPHS1- #1, 3 in Insulated Phillips Screwdriver, IPHS2- #2, 4 in Insulated Phillips Screwdriver, INLP8 Insulated Long Nose with Side Cutter and Gripping Zones, INDC8 Insulated Heavy Duty High Leverage Diagonal Cutter, INCP8 Insulated Heavy Duty Linesman Combination Plier and RUP8 Roll Up Pouch |
UPC | 009596990526 |
Packages
1 - UNIT - 1 |