Abbotsford
fluikpk7

FLUKE ELECTRONICS CANADA LP 5067392 Pack30 Professional Tool Backpack + Insulated Hand Tools Starter Kit

Price $899.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:5067392

Description

It takes more than one tool to finish a job. That’s why you have a pack to carry it all. The Fluke Pack30 Professional Tool Backpack + Insulated Hand Tools Starter Kit includes:- Fluke Pack30 Professional Tool Backpack - 3 slotted tips - 2 Phillips tips - Long nose pliers - Heavy duty diagonal cutter - Heavy duty combination pliers - Roll-up tool pouch

Specifications

Brand Name Fluke Sub Brand Fluke
Item Name Hand Tool Starter Kit Type Insulated
Number of Pieces 8 Includes Fluke Pack30 Professional Tool Backpack, ISLS3 - 3/32, 3 in Insulated Slotted Screwdriver, ISLS5 - 5/32, 4 in Insulated Slotted Screwdriver, ISLS8 - 1/4, 5 in Insulated Slotted Screwdriver, IPHS1 - #1, 3 in Insulated Phillips Screwdriver, IPHS2 - #2, 4 in Insulated Phillips Screwdriver, INLP8 Insulated Long Nose with Side Cutter and Gripping Zones, INDC8 Insulated Heavy Duty High Leverage Diagonal Cutter, INCP8 Insulated Heavy Duty Linesman Combination Plier and RUP8 Roll Up Pouch
UPC 009596990525

Packages

1 - UNIT - 1