Abbotsford
fluikst7

FLUKE ELECTRONICS CANADA LP 5067389 8-Piece Insulated Hand Tools Starter Kit

Price $566.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:5067389

Description

The job isn’t finished until everything is tightened down. Precision insulated tools fit and grip the fastener properly to apply maximum torque without damage to the head. Hardened chromium-molybdenum-vanadium (CMV) steel blades minimize wear. The last thing you want is to have your driver slip out of the screw head and possibly contact a nearby live conductor.FEATURES:- Ergonomic handle that adapts to user’s hand, causes less strain and work fatigue and provides maximum torque.- Full length, impact proof handle core is coated with soft-grip outer material, hanging hole for extra security, and anti-roll handle design.- Slim insulated shaft allows access in hard to reach areas.- Manufactured from CMV steel for superior durabilityThis Insulated Hand Tools Starter Kit contains:- 3 slotted tips- 2 Phillips tips- Long nose pliers- Heavy duty diagonal cutter- Heavy duty combination pliers- Roll-up tool pouch

Specifications

Brand Name Fluke Sub Brand Fluke
Item Name Hand Tool Starter Kit Type Insulated
Number of Pieces 8 Includes ISLS3 - 3/32, 3 in Insulated Slotted Screwdriver, ISLS5 - 5/32, 4 in Insulated Slotted Screwdriver, ISLS8 - 1/4, 5 in Insulated Slotted Screwdriver, IPHS1 - #1, 3 in Insulated Phillips Screwdriver, IPHS2 - #2, 4 in Insulated Phillips Screwdriver, INLP8 Insulated Long Nose with Side Cutter and Gripping Zones, INDC8 Insulated Heavy Duty High Leverage Diagonal Cutter, INCP8 Insulated Heavy Duty Linesman Combination Plier
UPC 009596990524

Packages

1 - UNIT - 1