Abbotsford
kln94130

KLEIN TOOLS 94130 1000V Insulated Tool Kit, 5-Piece

Price $159.12 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:94130
Documents Documents

Description

This 5-Piece tool kit includes the must-have insulated tools any professional tradesperson needs including two pairs of pliers, a wire stripper and two slim tip screwdrivers. The pliers and wire stripper feature a multi-color, sleek design with small thumbguards for ease of handling and easy storage in your tool belt. The Cushion-Grip on the 4-Inch, round-shank screwdrivers provide greater torque and comfort. All of the tools are 1000V Rated for safety on the job. Made in the USA.


5-piece kit includes essential 1000V rated insulated tools including pliers (2), wire stripper and screwdrivers (2)

All tools meet or exceed ASTM F1505 and IEC 60900 standards for insulated tools

Three-part insulation with underlayer on the pliers and wire stripper provides warning sign that insulation may be compromised. VDE Certified

Pliers feature induction hardened cutting knives

Slim tip #2 Phillips and 1/4-Inch Cabinet tip screwdrivers allow for greater access into tight spaces

Diagonal Cutters (Cat. No. 200028EINS) cut ACSR, screws, nails and most hardened wire

Wire Stripper (Cat. No. 11054EINS) strips and cuts 8-16 AWG solid and 10-18 AWG stranded wire and cleanly shears 6-32 and 8-32 screws do not use for cutting steel wire

Side-Cutting Pliers ( Cat. No. 2139NEEINS) feature standard cutting knives to cut ACSR, screws, nails and most hardened wires

Insulated screwdriver blades are flush with the tip to help reduce nicking the insulation

Specifications

Brand Name Klein Tools Item Name Insulated Tool Kit
Type Insulated Number of Pieces 5
Application General Application Near Energized Source UPC 092644920073

Packages

1 - UNIT - 1