![kln100cs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255211041.jpg?preset=medium)
KLEIN TOOLS 100CS Serrated Electrician Scissors with Stripping Notches
Description
The 100CS is nickel plated with wire stripping notches for 19 and 23 gauge wire. Blades hardened to 59 to 61C Rockwell for extra cutting life with serrations for holding wire while it cuts.PRODUCT FEATURES:• Nickel plated carbon steel• Ambidextrous handle• Includes stripping notches for 19 and 23 gauge wire• Serrated blade• Blades hardened to 59 to 61C Rockwell for extra cutting life• Straight Blade
Specifications
Brand Name | Klein Tools | Sub Brand | Heritage |
Item Name | Electrician's Scissor | Type | Ambidextrous |
Cutting Length | 1-7/8 in | Blade Material | Carbon Steel |
Overall Length | 5-1/4 in | Handle Type | Straight |
Blade Type | Serrated, Straight, Standard Tip | Handle Material | Metal |
UPC | 092644761256 |
Packages
1 - UNIT - 1 |