Abbotsford
kln21005

KLEIN TOOLS 5-1/4 inch Electrician's Scissors

Price $28.28 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:2100-5

Description

For heavy-duty cutting jobs, the Klein Tools 5-1/4-Inch Electrician Scissors are the ideal tool. Featuring a durable nickel-plated finish, these steel scissors resist corrosion for unhindered use.


Scissors are designed for telecom, electrical and heavy-duty use applications

Electrician Snips built with strong, tough tempered steel with a nickel-plated finish that resists corrosion

Scraper and file on outside of both blades

Screw hinge permits adjustment

Specifications

Brand Name Klein Tools Item Name Electrician's Scissor
Type Electrician's Scissors Blade Material Tempered Steel
Blade Finish Plain Overall Length 5-1/4 in
Handle Material Strong Tough Tempered Steel Handle Color Nickel Plated
Application For Designed for Telecom and Electrical Applications and Heavy Duty use UPC 092644764004

Packages

1 - UNIT - 1