
GREENLEE 3 inch Old Timer Stainless Steel Knife Fixed Hawk Bill
Description
FEATURES & BENEFITS:• Stainless steel blade for extra durability and corrosion resistance• Fixed blade with solid tang runs full length of handle to provide the highest strength and reliable handling• Premium finish rosewood handle contoured for comfortable hand fit• Nylon sheath with belt loop for convenient accessibility
Specifications
Brand Name | Greenlee | Sub Brand | Old Timer® |
Item Name | Folding Knife | Type | Hawkbill,Fixed Blade |
Blade Size | 3 in L | Blade Material | 440C Stainless Steel |
Blade Type | Fixed, Hawkbill | Handle Type | Contoured |
Handle Material | Rosewood | Handle Length | 7.8 in |
UPC | 783310000624 |
Packages
1 - UNIT - 1 |