KLEIN TOOLS 44000 2-1/4 inch Drop Point Lightweight Knife
Description
PRODUCT FEATURES:- Blade is AUS8 stainless - Premium quality blade offers superior edge holding - Slim and comfortable silver anodized-aluminum handle for corrosion-resistance - Reversible thumb stud provides easy one-handed opening
Specifications
Brand Name | Klein Tools | Item Name | Pocket Knife |
Type | Compact, Lightweight | Blade Size | 2-1/4 in L |
Blade Material | AUS8 Stainless Steel | Overall Length | 5-1/2 in |
Handle Color | Silver | Blade Type | Drop Point, Lockback |
Closed Length | 3-1/8 in | Handle Type | Slim |
Handle Material | Anodized Aluminum | Includes | (1) Blade |
UPC | 092644440007 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |