
KLEIN TOOLS 44032 1-5/8 inch Steel Blade Compact Pocket Knife
Description
PRODUCT FEATURES:- Compact and lightweight knife - Stainless steel handle and blade for long life - Rosewood handle inserts on both sides - Modified spearpoint blade locks open
Specifications
Brand Name | Klein Tools | Item Name | Pocket Knife |
Type | Compact, Folding | Blade Size | 1-5/8 in L |
Blade Material | Stainless Steel | Overall Length | 4.25 in |
Handle Color | Silver | Blade Positions | 1 |
Blade Type | Drop-Point, Straight | Closed Length | 2.5 in |
Handle Material | Stainless Steel | UPC | 092644440328 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |