![kln44037](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255222353.jpg?preset=medium)
KLEIN TOOLS 44037 3-3/8-inch Sportsman Knife Drop Point
Description
Klein's Sportsman Knife is the perfect tool for your extracurricular activities. The blade is stainless steel for long life. Ergonomic handle provides firm, comfortable grip. Add this one to your fishing, home or work tool box or bag.
Specifications
Brand Name | Klein Tools | Item Name | Folding Knife |
Type | Sportsman | Blade Size | 3-3/8 in L |
Blade Material | Stainless Steel | Overall Length | 8.75 in |
Handle Color | Brass | Blade Type | Drop Point, Straight |
Closed Length | 4-7/8 in | Handle Type | Curved |
Handle Material | Ebony Wood | Includes | (1) Blade |
UPC | 092644440373 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |