Abbotsford
kln44303

KLEIN TOOLS 44303 Folding Utility Knife With Blade Storage

Price $21.78 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44303

Description

Klein Tools' Folding Utility Knife with Blade Storage is crafted with precision from aluminum to stand out as the ultimate all-around knife in your bag. Its folding design ensures compact storage and effortless portability, while the intuitive side button release guarantees quick deployment. The blade locks in position at 135-Degree and 180-Degree positions for effortless cutting for every task. It is also equipped with a fold out blade storage compartment that comes pre-loaded with five extra blades.


Folding Utility Knife With Blade Storage blade locks open at 135-Degree or 180-Degree angles for versatile cutting options

Fold out blade holder stores and comes with five extra blades

Intuitive side-button release for quick and easy opening

Slot on top back of handle easily cuts straps when knife is closed

Effortlessly fits into tool pouches and pockets, enhanced by a pocket-friendly belt clip

Designed for ergonomic and comfortable use during tasks

Specifications

Overall Length 6.9 in Handle Color Orange
Handle Material Aluminum UPC 092644440595

Packages

1 - UNIT - 1
Customers who bought this item also bought