KLEIN TOOLS INC. 44002 Pocket Knife 2-3/8 in L Blade AUS8 Stainless Steel Drop Point, Sickle
Description
Blade is AUS8 stainless hardened to 58-59 Rc. Premium quality blade offers superior edge holding. Impact-resistant nylon resin handle with rubber insert. Reversible thumb stud provides easy one-handed opening.
Specifications
Brand Name | Klein Tools | Item Name | Pocket Knife |
Type | Lightweight | Blade Size | 2-3/8 in L |
Blade Material | AUS8 Stainless Steel | Overall Length | 6 in |
Handle Color | Black | Blade Type | Drop Point, Sickle |
Closed Length | 3-1/2 in | Handle Material | Nylon Resin |
Includes | (1) Blade | UPC | 092644440021 |
Packages
1 - UNIT - 1 |