![sta10804](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11909577.jpg?preset=medium)
STANLEY TOOLS 10-804 STANLEY SportUtility™ Outdoorsman Utility Knife
Description
Sport Utility Knife, Retractable; 3 1/2 Inch Blade Length; 6 1/2 Inch Overall Length; Steel Blade Material; Cast Metal Handle; Sportutility[t], Stanley[r] Brand; Blade Length - Fractional 3 1/2; Color Gray/black; Number Of Blades 10
Specifications
Brand Name | Stanley | Sub Brand | SportUtility™ |
Item Name | Folding Knife | Type | Outdoorsman |
Blade Size | 3-1/2 in L | Blade Material | Cutlery Steel |
Overall Length | 7-1/2 in | Handle Color | Gray/Black |
Blade Positions | 3 | Blade Type | Retractable |
Overall Width | 1-1/2 in | Overall Depth | 5/8 in |
Handle Type | Comfort Grip | Handle Material | Steel/Rubber |
Handle Length | 4 in | Includes | (10) Blades |
Application | For General Purpose Applications | UPC | 076174108040 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |