Abbotsford
grn065229

GREENLEE 3 inch Old Timer Stainless Steel Knife Fixed Hawk Bill

Price $72.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0652-29

Description

FEATURES & BENEFITS:• Stainless steel blade for extra durability and corrosion resistance• Fixed blade with solid tang runs full length of handle to provide the highest strength and reliable handling• Premium finish rosewood handle contoured for comfortable hand fit• Nylon sheath with belt loop for convenient accessibility

Specifications

Brand Name Greenlee Sub Brand Old Timer®
Item Name Folding Knife Type Hawkbill,Fixed Blade
Blade Size 3 in L Blade Material 440C Stainless Steel
Blade Type Fixed, Hawkbill Handle Type Contoured
Handle Material Rosewood Handle Length 7.8 in
UPC 783310000624

Packages

1 - UNIT - 1