![sta11921](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11919463.jpg?preset=medium)
STANLEY TOOLS 5.9 inch x 1.9 inch x 0.2 inch Stanley 11-921 inch 1992 inch Heavy Duty Utility Blade 5 per Package
Description
Engineered for general-purpose cutting. Precision-honed edge for consistent and long cutting life. Fits most standard utility knives.
Specifications
Brand Name | Stanley | Sub Brand | 1992® |
Item Name | Knife Blade | Type | Heavy Duty, Straight, Utility |
Length | 2-7/16 in | Width | 1.900 in |
Thickness | 0.024 in | Material | Carbon Steel |
For Use With | Most Standard Utility Knives | Application | For General Purpose |
UPC | 076174119213 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |